Pendant, 1 Light, 100W, Espresso

Item #: 85607

Cat #: P5000-84

UPC: 785247122974

Sign In or Register to view pricing and more.
Documents & Guides
Pendant, Melbourne, Size: 9x9-1/8", 100W, 120V, 1 Lamp, Medium, Incandescent, Materialk: Steel Body, Steel Chain, & Glass Shade, Finish: Espresso.

Overview

Pendant, Melbourne, Size: 9x9-1/8", 100W, 120V, 1 Lamp, Medium, Incandescent, Materialk: Steel Body, Steel Chain, & Glass Shade, Finish: Espresso.
Also known as: 785247122974, P5000-84

Specifications

Diameter: 9 in
Base: Medium Screw (E26)
Wattage: 100
Type: Pendant
Color: Espresso
Diameter: 9 in
Wattage: 100
Color: Espresso
Base: Medium Screw (E26)
Type: Pendant