5/6"" Retrofit Baffle-Trim, LED Module, 120V, 3000K, White

Item #: 856142

Cat #: RL560WH9930

UPC: 080083712533

to view pricing and more.
Documents & Guides
5/6 Inch Retrofit Baffle-Trim, LED Module, 120 Volt, 91CRI, 3000K, White

Overview

5/6 Inch Retrofit Baffle-Trim, LED Module, 120 Volt, 91CRI, 3000K, White

The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE™ for added HVAC savings and code compliance. Compliant with NFPA® 70, NEC® Section 410.16 (A) (3) and 410.16 (C)(5).

Also known as: 080083712533, RL560WH9930

Specifications

Color Temperature: 3000 (Warm White)
Color: White
Diameter: 6 in
Type: LED Driver
Wattage: 12.800
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 6 in
Wattage: 12.800
Color: White
Type: LED Driver
Light Technology: LED