Air Conditioner

Item #: 856238

Cat #: N280416G150

UPC: 783510238544

to view pricing and more.
Air Conditioner, 4000btu 115v Low Ambient / Heater, Bulletin Mclg (spectracool Air Conditioner -n280416 Narrow Spectracool), Size/dims: 28.00x11.50x14.00, Material: Steel, Finish: Lt Gray

Overview

Air Conditioner, 4000btu 115v Low Ambient / Heater, Bulletin Mclg (spectracool Air Conditioner -n280416 Narrow Spectracool), Size/dims: 28.00x11.50x14.00, Material: Steel, Finish: Lt Gray

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510238544, N280416G150

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 28 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Weight: 97 lb
Mounting: Side wall
Width: 11.500 in
Color: Light Gray
Finish: Powder Coated
Weight: 97 lb
Depth: 14 in
Height: 28 in
IP/NEMA Rating: NEMA 4
Mounting: Side wall