AL STR 6IN 18W LADDER TRAY 12FT

Item #: 856270

Cat #: AH4618L09144H

UPC: 626490598669

to view pricing and more.
Documents & Guides
No Documents Available
AL STR 6IN 18W LADDER TRAY 12FT

Overview

AL STR 6IN 18W LADDER TRAY 12FT
Also known as: 626490598669, AH4618L09144H

Specifications

Length: 12 ft
Width: 18 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 18 in