Side Cutting/Pulling Pliers, 9-3/8"

Item #: 85633
Cat #: D2000-9NETP
UPC: 092644700903
Sign In or Register to view pricing and more.
9-3/8" High Leverage Side-Cutting Pliers, Fish Tape Pulling, Heavy Duty Cutting, 2000 Series, Jaw Length: 1-19/32"

Overview

9-3/8" High Leverage Side-Cutting Pliers, Fish Tape Pulling, Heavy Duty Cutting, 2000 Series, Jaw Length: 1-19/32"
These Lineman's Side-Cutting pliers feature a built-in channel to pull steel fish tapes without damaging the wire. Cutting knives are induction hardened for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the ''snap'' when cutting wire. Pick up these Klein's and feel the difference.
Also known as: 092644700903, D2000-9NETP

Specifications

Type: High Leverage, Pliers, Tape Pulling Pliers, Side Cutting Pliers
Color: Royal Blue
Length: 9 3/8 in
Standards: California Proposition 65
Type: High Leverage, Pliers, Tape Pulling Pliers, Side Cutting Pliers
Length: 9 3/8 in
Color: Royal Blue
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)