Configured Stack Light Signaling Device

Item #: 856447

Cat #: 855EC-B24Y3Y5Y4Y7P1

UPC: 887172890048

to view pricing and more.
Documents & Guides
Signaling Device,1/2in.NPT Surface Mount,Black,24V AC/DC Full Voltage,Steady LED Lamp,Green,Steady LED Lamp,Amber,Steady LED Lamp,Red,Steady LED Lamp,Clear,1-Crct Piezo, UL Type 4/4X/13,None (sound only)

Overview

Signaling Device,1/2in.NPT Surface Mount,Black,24V AC/DC Full Voltage,Steady LED Lamp,Green,Steady LED Lamp,Amber,Steady LED Lamp,Red,Steady LED Lamp,Clear,1-Crct Piezo, UL Type 4/4X/13,None (sound only)

Configured Stack Light Signaling Device

Also known as: 887172890048, 855EC-B24Y3Y5Y4Y7P1

Specifications

Color: Amber, Clear, Red, Green
Volts DC: 24
Mounting: Surface
Volts AC: 24
Size: 50 mm
Color: Amber, Clear, Red, Green
Mounting: Surface
Size: 50 mm
Volts DC: 24
Volts AC: 24