SMOOTH 302SS 2G 2 DECORATOR

Item #: 85659

Cat #: SS262

UPC: 785007129533

to view pricing and more.
Smooth Metal Wall Plate 2gang Decorator 302 Stainless Steel

Overview

Smooth Metal Wall Plate 2gang Decorator 302 Stainless Steel
Also known as: 785007129533, SS262

Specifications

Type: Wallplate, GFCI, Decorator
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Wallplate, GFCI, Decorator
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: Stainless