Copper Patch Cord, Cat 6A, Black UTP Cab

Item #: 856634

Cat #: UTP6A10BL

UPC: 074983096923

to view pricing and more.
Documents & Guides
No Documents Available
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Black, 10 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Black, 10 ft.
Also known as: 074983096923, UTP6A10BL

Specifications

Material: Copper
Color: Black
Length: 10 ft
Material: Copper
Length: 10 ft
Color: Black