SM ENDCLAMP K CLR AL

Item #: 856770

Cat #: 302026C

UPC: 810039361344

to view pricing and more.
Documents & Guides
Preassembled top mounting end clamp, Clear Anodized, 2.25" Bolt, for modules 1.54-1.61" (39-41mm) thick.

Overview

Preassembled top mounting end clamp, Clear Anodized, 2.25" Bolt, for modules 1.54-1.61" (39-41mm) thick.

SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!

Also known as: 810039361344, 302026C

Specifications

Color: Silver
Material: Aluminum
Weight: .100 lbs
Size: 39 - 41 mm
Color: Silver
Weight: .100 lbs
Material: Aluminum
Size: 39 - 41 mm