Close to Ceiling Light, 2 Light, 60W, Brushed Nickel *** Discontinued ***

Item #: 85781
Cat #: P3429-09
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 2 Light, 60W, Brushed NickelClose to Ceiling Light, Petal Etched, Size: 6x13", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Brushed Nickel. *** Discontinued ***

Overview

Close to Ceiling Light, 2 Light, 60W, Brushed NickelClose to Ceiling Light, Petal Etched, Size: 6x13", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Brushed Nickel. *** Discontinued ***
Also known as: P3429-09

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 13 in
Wattage: 60
Type: Close To Ceiling
Base: Medium Screw (E26)
Diameter: 13 in
Type: Close To Ceiling
Color: Brushed Nickel
Wattage: 60

Customer Reviews

No reviews for this product
(0)