LED Shop Light w/Plug, Silver/Black

Item #: 857880

Cat #: 1292L

UPC: 820476312472

to view pricing and more.
Documents & Guides
LED Shop Light w/Plug, Silver/BlackLED Shop Light, Length: 4', 40W, 120V, Lumens: 2900, Includes: 5' Black Power Cord, 12” Adjustable Steel Cables, Silver Housing with Black Ends, and Decorative Lithonia Chain Pull.

Overview

LED Shop Light w/Plug, Silver/BlackLED Shop Light, Length: 4', 40W, 120V, Lumens: 2900, Includes: 5' Black Power Cord, 12” Adjustable Steel Cables, Silver Housing with Black Ends, and Decorative Lithonia Chain Pull.
Also known as: 820476312472, 1292L

Specifications

Volts AC: 120
Wattage: 40
Length: 4 ft
Color: Silver
Light Technology: LED
Volts AC: 120
Length: 4 ft
Light Technology: LED
Wattage: 40
Color: Silver