Contactor, IEC, 85A, 3P, 240VAC Coil, No Auxiliary Contacts

Item #: 85789

Cat #: 100-C85A00

UPC: 662072618417

to view pricing and more.
Contactor, IEC, 85 Amp, 3-Pole, 240 Volt AC Coil, No Auxiliary Contacts

Overview

Contactor, IEC, 85 Amp, 3-Pole, 240 Volt AC Coil, No Auxiliary Contacts
Also known as: 662072618417, 100-C85A00

Specifications

Poles: 3
Type: Contactor
Amps: 85
Volts AC Control: 240
Family / Style: 100-C
Poles: 3
Amps: 85
Family / Style: 100-C
Type: Contactor
Volts AC Control: 240