This product has been discontinued.

Close to Ceiling Light, 3 Light, 60W, Antique Nickel
Item #: 85798
Cat #: P3607-81
UPC: 785247122356
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, Renovations, Size: 15x15-5/8", 60W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish:Antique Nickel.
Overview
Close to Ceiling Light, Renovations, Size: 15x15-5/8", 60W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish:Antique Nickel.
Also known as: 785247122356, P3607-81
Specifications
| Type: | Traditional, Close To Ceiling |
| Base: | Medium Screw (E26) |
| Color: | Antique Nickel |
| Diameter: | 15 5/8 in |
| Wattage: | 60 |
| Type: | Traditional, Close To Ceiling |
| Color: | Antique Nickel |
| Wattage: | 60 |
| Base: | Medium Screw (E26) |
| Diameter: | 15 5/8 in |