REXEL logo

Side Cutting Pliers, with Crimp Die, 9-1/4"

Item #: 858
Cat #: 30-430
UPC: 783250304301
Sign In or Register to view pricing and more.
High Leverage Side Cutting Pliers with Crimp Die, 9-1/4 Inch, Nose Type: New England

Product Overview

High Leverage Side Cutting Pliers with Crimp Die, 9-1/4 Inch, Nose Type: New England
Also known as: 783250304301, 30-430
Frequently Bought Together (75)
Klein
85078 8-Piece Screwdriver Set
Philips Lighting
F96T8/TL841-PLUS-ALTO-25/1 Fluorescent Lamp, PLUS, Slimline, T8, 96", 59W, 4100K
Fluke
T5-600-USA AC/DC Multimeter - Continuity Beeper, 0-600V
Klein
11048 Wire Stripper/Cutter, 10-14 AWG
Ideal
Ideal 35-194 Screwdriver,ideal,phl,
Ideal
35-038 8-1/2" Long-Nose W/Cutter
Ideal
35-029 Diagonal-Cutting Plier, Angled Head, 8"
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Ideal
35-150 Screwdriver, Heavy-Duty, 1/4" Shank
Greenlee
L107 Electrician's Torpedo Level
Ideal
35-242 25 FT AUTO-LOCK MEAS TAPE
Klein
D248-8 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Ideal
35-028 Diagonal-Cutting Pliers, 8"
Ideal
45-120 Wire Stripper, 10-20 AWG
Klein
631 7-Piece Nut Driver Set
Channellock
426 Tongue and Groove Plier, 6-1/2", Max Jaw Opening 7/8", 5 Settings
Klein
1011 Wire Stripper/Cutter, Spring Loaded
Power-Strut
PS1300-1-AS-EG Strut Strap, Universal, 1", Steel
3M
1700C-RED Vinyl Electrical Tape, Red, 3/4" x 66'
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Klein
J2139NECRN 9-1/2" Side Cutters with Wire Stripper/Crimper
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Ideal
45-619 Wire Cutter and Stripper, Red-White-Blue.
Appleton
C-1500 M Cable Connector, 1-1/2", 2-Screw, Zinc Die Cast
Klein
D203-8 Long-Nose Side Cutting Pliers, Heavy Duty, 8-7/16"
Greenlee
L77 Mini Magnetic Bubble Level
DEWALT
DW1354 14 Piece Titanium Drill Bit Set
3M
1700C-WHITE Vinyl Electrical Tape, White, 3/4" x 66'
Milwaukee
48-00-5036 Reciprocating Saw Blade, 9"
Leviton
49875 Incandescent Lampholder, Medium Base, Keyless
Klein
K1412 Non-Metallic Cable Stripper/Cutter
Ideal
30-341 Wire Connector, Type: Winged Twister, 22 to 8 AWG, Tan
Dottie
SFTW Front Brim Hard Hat, 4-Pt Suspension - White
Leviton
T5825-W Tamper Resistant Decora Receptacle, 20A, 125V, White
Klein
56026 Inspection Penlight w/ Laser
Leviton
80726-W 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, WH Nylon
Ideal
30-410 Crimp Connector, Steel, 18 - 10 AWG, 600V
Ideal
45-415 Wire Stripper, 12-20 AWG
Allied Moulded
P-442 Two Gang Electrical Box
Klein
D203-6 6-5/8" Long-Nose, Side Cutting Pliers
Ideal
61-501 GFI Tester
Ideal
45-621 Wire Stripper, 12/2-14/2 AWG
Ideal
35-946 12-in-1 Multi-Bit Screwdriver & Nut Driver
Klein
85076 7-Piece Screwdriver Set
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Lutron
PJ2-3BRL-GWH-L01 Pico Wireless Remote Control
Panduit
Panduit PV10-10LF-L Locking Fork Termina
Leviton
CSB2-20W 2-Pole Switch, 20 Amp, 120/277V, White, Back/Side Wired, Commercial
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Panduit
DV14-250MB-C Male Disconnect, Vinyl Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue
Panduit
BT2M-C0 Cable Tie, Miniature, UV Black Nylon, 7.9" Long, 100/PK
Panduit
PV18-8LF-CY Fork Terminal, Locking Type, Funnel Entry, Vinyl Insulated
Ideal
36-311 4-Piece Hole Saw Kit
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Dottie
LHD1 Duct Seal - 1lb Bag
Panduit
ABM3H-A-L 4-way Adhesive Backed Cable Tie Mount, 1.5"x1.5" Nylon 6.6, White
Panduit
BSN18-C Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100
Appleton
RB100-50 Reducing Bushing, Threaded, 1" x 1/2", Steel
Panduit
BSN10-L Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50
Panduit
BSN14-C Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100
Ideal
45-247 Wire Stripper, 12-14 AWG
Thomas & Betts
H100-TB 1 INCH ZINC CONDUIT HUB
Ideal
61-025 VoltAware Voltage Tester
Ideal
30-341 Wire Connector, Type: Winged Twister, 22 to 8 AWG, Tan
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue
Appleton
LB100-M Conduit Body, Type: LB, Form 35, Size: 1", Malleable Iron
Ideal
35-988 9-in-1 Ratchet Screwdriver
Appleton
BH-502 Beam Clamp, 2", Malleable Iron, Hot Dipped Galvanized
Power-Strut
PS3033-SQ-EG Strut Post Base, Single, 6" X 6" X 3-1/2", Steel/Electro-Galvanized
Klein
11057 Wire Stripper/Cutter, 20-30 AWG
Appleton
TB100-M Conduit Body, Type TB, 1", Form 35, Malleable Iron
Appleton
CG-75100S Steel Cord Grip, Strain Relief, LT, 0.75-0.875", Gray, 1"
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Eaton
BRP120AF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI

Specifications

Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Length: 9 1/4 in
Standards: California Proposition 65
Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Standards: California Proposition 65
Length: 9 1/4 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)