Flood Light, LED, 1-Light, 105W, 120-277V, White

Item #: 858037

Cat #: FXLED105TW

UPC: 019813926391

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 1-Light, 105 Watt, 120-277 Volt, Lumens: 13604, CRI: 71, Color Temperature: 5000K, Color: White, Mount: Trunion

Overview

Flood Light, LED, 1-Light, 105 Watt, 120-277 Volt, Lumens: 13604, CRI: 71, Color Temperature: 5000K, Color: White, Mount: Trunion
Also known as: 019813926391, FXLED105TW

Specifications

Wattage: 105
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: White
Light Technology: LED
Lumens: 14029
Wattage: 105
Mounting: Trunnion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White
Lumens: 14029