6W PAR20 LED Lamp, 27K

Item #: 858064

Cat #: 6PAR20/F35-2700-DIM

UPC: 046677456078

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 430, CRI: 80, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 45607-9* 6W PAR20 saves 44 Ws of energy when compared to a 50W halogen PAR20.

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 430, CRI: 80, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 45607-9* 6W PAR20 saves 44 Ws of energy when compared to a 50W halogen PAR20.
Also known as: 046677456078, 6PAR20/F35-2700-DIM

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Lumens: 430
Color Rendering Index (CRI): 80
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 35°
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Lumens: 430
Wattage: 6
Light Technology: LED
Angle: 35°