6W PAR20 LED Lamp, 30K

Item #: 858065

Cat #: 6PAR20/F25-3000-DIM

UPC: 046677456054

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, PAR20, 6W, 120V, FL25Dimmable LED Lamp, 6W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000-45,000 Hrs.

Overview

Dimmable LED Lamp, PAR20, 6W, 120V, FL25Dimmable LED Lamp, 6W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000-45,000 Hrs.

Philips PAR20S LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Also known as: 046677456054, 6PAR20/F25-3000-DIM

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Lumens: 450
Light Technology: LED
Angle: 25°