This product has been discontinued.

12.5W PAR30L LED Lamp, 27K ***Discontinued***
Item #: 858066
Cat #: 12.5PAR30L/F25-2700-DIM-SO
UPC: 046677454661
to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 - 50,000 Hrs. *Philips Part # 45466-0. ENERGY STAR® Certified LED Lamp, 75W Equivalent. NOTE: No Longer Made. See Sub, Platt # 1224878: 10PAR30L/LED/827/F25/DIM/ULW
Overview
Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 - 50,000 Hrs. *Philips Part # 45466-0. ENERGY STAR® Certified LED Lamp, 75W Equivalent. NOTE: No Longer Made. See Sub, Platt # 1224878: 10PAR30L/LED/827/F25/DIM/ULW
Philips 12.5 watt LED Single Optic PAR30L Lamps with AirFlux Technology improve the shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677454661, 12.5PAR30L/F25-2700-DIM-SO
Specifications
| Lumens: | 850 |
| Base: | Medium Screw (E26) |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Wattage: | 12.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Lumens: | 850 |
| Shape: | PAR30L (Sealed Beam Long) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 12.500 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Angle: | 25° |