PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 858265

Cat #: 9001KR9P1H13

UPC: 785901660637

to view pricing and more.
PUSH BUTTON 600VAC 10A 30MM T-K

Overview

PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901660637, 9001KR9P1H13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65