SpectraCool Narrow Hazardous Location AC, 11000BTU 230V, Brushed, SS316

Item #: 858707

Cat #: NHZ431226G400

UPC: 783510286651

to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ431226G400 item is rated 11000BTU 230V with material of SS316 finish Brushed.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ431226G400 item is rated 11000BTU 230V with material of SS316 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286651, NHZ431226G400

Specifications

Width: 11.500 in
Depth: 14 in
Height: 43 in
Finish: Brushed
Material: Stainless Steel 316L
Wattage: 3223
BTU: 11000
Width: 11.500 in
Height: 43 in
Material: Stainless Steel 316L
BTU: 11000
Depth: 14 in
Finish: Brushed
Wattage: 3223