Polarized Retroreflective Receiver, 60 M

Item #: 858730
Cat #: T30SP6RQ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
EZ-Beam T30 Series: Polarized Retroreflective Receiver; Range: 60 M; Input: 10-30 VDc; Output: Complementary PNP; Cable: Euro M12 4-Pin Integral QD; Sensing Beam: Infrared LED

Overview

EZ-Beam T30 Series: Polarized Retroreflective Receiver; Range: 60 M; Input: 10-30 VDc; Output: Complementary PNP; Cable: Euro M12 4-Pin Integral QD; Sensing Beam: Infrared LED
Also known as: T30SP6RQ

Specifications

Type: Polarized Retroreflective, Washdown Fixture
Volts DC Range: 10, 30
IP/NEMA Rating: NEMA 6P, IP69K
Material: Thermoplastic
Light Technology: LED
Color: Yellow
Type: Polarized Retroreflective, Washdown Fixture
IP/NEMA Rating: NEMA 6P, IP69K
Light Technology: LED
Volts DC Range: 10, 30
Material: Thermoplastic
Color: Yellow

Customer Reviews

No reviews for this product
(0)