DEADEND - TRAN CONN

Item #: 858924

Cat #: BSD55C

UPC: 096359292715

Sign In or Register to view pricing and more.
Documents & Guides
DEADEND - TRAN CONN

Overview

DEADEND - TRAN CONN

Bolted bronze quadrant strain clamp deadend for heavy duty applications using copper or copperweld conductor.

Also known as: 096359292715, BSD55C

Features & Benefits

  • ULT 18,000lbs
  • Clamping Range: #4 Sol. - 4/0 Str.
  • Type BSD is designed for single cable
  • The Sag Eye Ultimate Strength is 60% of the Ultimate Body Strength without fitting
  • Rated slip strength as a % of conductor RBS varies with conductor type, size, and stranding. Minimum slip strength rating on standard strength conductors is 40% RBS (Partial Tension)
  • Bolt and Nut may be substituted for clevis pin by adding suffix "BNK" to catalog number. Example: BSD112CBNK
  • Bolt and clevis pin will be the same diameter
  • The "C" suffix indicates the component will come supplied with clevis eye CA1013
  • N/A

Specifications

No Specifications Available