Contactor, IEC, 16A, 3P, 230VAC Coil, 1NO

Item #: 85900

Cat #: 100-C16KF10

UPC: 662072598801

to view pricing and more.
Contactor, IEC, 16 Amp, 3-Pole, 230 Volt AC Coil, 1 Normally Open, Auxiliary Contact *** Rockwell Automation Preferred Product ***

Overview

Contactor, IEC, 16 Amp, 3-Pole, 230 Volt AC Coil, 1 Normally Open, Auxiliary Contact *** Rockwell Automation Preferred Product ***

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16D10 from Rockwell Automation® is a 16 A, 230 V 60 Hz AC coil IEC AC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072598801, 100-C16KF10

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 16
Family / Style: 100-C
Volts AC Control: 230
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 16
Volts AC Control: 230
Type: Contactor, IEC
Family / Style: 100-C
Special Program: Rockwell Automation Preferred Product