Legend Plate, 30 mm Push-Button, Stop - Run - Start

Item #: 85920

Cat #: 800H-W053

UPC: 662073663294

to view pricing and more.
Documents & Guides
AB 800H-W053 800H 30 MM PUSH-BUTTON

Overview

AB 800H-W053 800H 30 MM PUSH-BUTTON

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W053 from Rockwell Automation® is an 800H accessory. It is a 30 mm push-button legend plate. It is stop / run / start. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073663294, 800H-W053

Specifications

Type: 30mm Legend Plates
Standards: Build America Buy America Compliant
Type: 30mm Legend Plates
Standards: Build America Buy America Compliant