Breaker, Molded Case, 100A, 3P, 600Y/347VAC, 500VDC, 22kAIC

Item #: 859239

Cat #: T1NQ100TL

UPC: 662019196541

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole, 600Y/347 Volt AC, Tmax Series T1, 22 kAIC, 100% Rated Thermal Magnetic Trip Unit, Fixed

Overview

100 Amp, 3-Pole, 600Y/347 Volt AC, Tmax Series T1, 22 kAIC, 100% Rated Thermal Magnetic Trip Unit, Fixed
Also known as: 662019196541, T1NQ100TL

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Type: Breaker; Molded Case
Volts DC: 500
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Volts AC: 600Y/347
Mounting: Panel
Amps: 100
Volts DC: 500
Interrupt Rating AC: 22 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating DC: 22 kA
Volts AC: 600Y/347