ENCL NEMA12 CS 2D FM 60X48X20

Item #: 859264

Cat #: N12604820

UPC: 786725412051

Sign In or Register to view pricing and more.
Documents & Guides
ENCL NEMA12 CS 2D FM 60X48X20

Overview

ENCL NEMA12 CS 2D FM 60X48X20

Designed to protect electrical and electronic controls, components and instruments in typical industrial environments. Enclosure protects enclosed equipment from dust, dirt, oil and dripping water. These enclosures are used in machine tool applications for housing motor starters, drivers, contactors, PLC's, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile and similar industries.

Also known as: 786725412051, N12604820

Features & Benefits

  • Designed to protect electrical and electronic controls, components and instruments in typical industrial environments
  • Enclosure protects enclosed equipment from dust, dirt, oil and dripping water
  • These enclosures are used in machine tool applications for housing motor starters, drivers, contactors, PLC's, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile and similar industries.

Specifications

Depth: 20 in
Height: 60 in
Width: 48 in
Material: Carbon Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 20 in
Width: 48 in
Standards: California Proposition 65
Height: 60 in
Material: Carbon Steel
IP/NEMA Rating: NEMA 12