This product may not be available in all locations.

Push Button, Bootless Flush Head, Yellow, 1NC, Standard, Contacts
Item #: 85956
Cat #: 800H-AR9D2
UPC: 662073652878
to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 1 Normally Closed, Standard Contacts, 30 mm
Overview
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 1 Normally Closed, Standard Contacts, 30 mm
Also known as: 662073652878, 800H-AR9D2
Specifications
| Amps: | 10 |
| Size: | 30 mm |
| Type: | Bootless Flush , Pushbutton |
| Color: | Yellow |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Amps: | 10 |
| Type: | Bootless Flush , Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Color: | Yellow |