Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Of

Item #: 859572

Cat #: UTP28X8

UPC: 074983999613

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 8ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 8ft.
Also known as: 074983999613, UTP28X8

Specifications

Material: Copper
Length: 8 ft
Color: Off-White
Material: Copper
Color: Off-White
Length: 8 ft