STANDOFF 7" 2 PIECE AL, DRK

Item #: 859789
Cat #: 004700D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
7" Two-Piece Aluminum Flat Top Standoff Contractor Pack, 24 pack. Diameter: 1-5/8". Includes: Stainless Steel Hardware. Dark Bronze Anodized. ***Does not include Lag Bolts for attachment***

Overview

7" Two-Piece Aluminum Flat Top Standoff Contractor Pack, 24 pack. Diameter: 1-5/8". Includes: Stainless Steel Hardware. Dark Bronze Anodized. ***Does not include Lag Bolts for attachment***
Also known as: 004700D

Specifications

Height: 7 in
Color: Black
Material: Aluminum
Weight: .917 lbs
Height: 7 in
Material: Aluminum
Color: Black
Weight: .917 lbs

Customer Reviews

No reviews for this product
(0)