Metal Halide, Protected Ceramic Reflector Lamp, 100W, PAR38

Item #: 859842

Cat #: CDM100/PAR38/FL/3K-ALTO-ELITE-12PK

UPC: 046677456511

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Protected Ceramic Reflector Lamp, 100 Watt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 6800, CRI: 92, Color Temp: 3000K, Beam Angle: 31°, ANSI Code: C90/O *Philips Part # 45651-7*

Overview

Metal Halide, Protected Ceramic Reflector Lamp, 100 Watt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 6800, CRI: 92, Color Temp: 3000K, Beam Angle: 31°, ANSI Code: C90/O *Philips Part # 45651-7*

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.

Also known as: 046677456511, CDM100/PAR38/FL/3K-ALTO-ELITE-12PK

Specifications

Color Rendering Index (CRI): 92
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 6800
Wattage: 100
ANSI Code: C90/O
Shape: PAR38 (Sealed Beam)
Light Technology: HID
Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Wattage: 100
Shape: PAR38 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Lumens: 6800
ANSI Code: C90/O
Light Technology: HID