Disconnect, Non-Fused, 800A, 3P, 600VAC, Terminal Bolt Included

Item #: 859932

Cat #: OT800U03

UPC: 417019395582

to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 800 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 12mm Shafts and Handles. Does not include Lug Kit.

Overview

Non-Fused Disconnect Switch. 800 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 12mm Shafts and Handles. Does not include Lug Kit.

3 pole, 800 amps rated at 600 VAC, UL 98, open non-fusible disconnect switch

Also known as: 417019395582, OT800U03

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Mounting: DIN Rail
Amps: 800
Type: Disconnect Switch, Non-Fused
Mounting: DIN Rail
Poles: 3
Amps: 800