ABB 1SNK706150R0000 ZK4-PE GROUND T

Item #: 860082

Cat #: 1SNK706150R0000

UPC: 888614180482

to view pricing and more.
Documents & Guides
No Documents Available
ABB 1SNK706150R0000 ZK4-PE GR

Overview

ABB 1SNK706150R0000 ZK4-PE GR
Also known as: 888614180482, 1SNK706150R0000

Specifications

Color: Green/Yellow
Size: 6 mm
Mounting: DIN Rail
Poles: 1
Family / Style: Entrelec
Material: Polyamide
Color: Green/Yellow
Mounting: DIN Rail
Family / Style: Entrelec
Size: 6 mm
Poles: 1
Material: Polyamide