Contactor IEC, 250-500 VAC/VDC

Item #: 860118

Cat #: AF16-30-10-14

UPC: 471523110642

to view pricing and more.
30 General Purpose Amp, 3-Pole, 600V Rated, 250-500 VAC/VDC Coil. AF-Line Series, AF16 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.

Overview

30 General Purpose Amp, 3-Pole, 600V Rated, 250-500 VAC/VDC Coil. AF-Line Series, AF16 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.

AF16 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.

Also known as: 471523110642, AF16-30-10-14

Specifications

Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 17
Volts AC: 600
Volts DC Control Range: 250 - 500
Volts AC Control Range: 250 - 500
Poles: 3
Amps: 17
Volts DC Control Range: 250 - 500
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Volts AC: 600
Volts AC Control Range: 250 - 500