Contactor IEC, 48-130 V AC/DC

Item #: 860124

Cat #: AF30-30-00-12

UPC: 471523111229

to view pricing and more.
50 Amp, 3-Pole, 600 Volt AC Rated, 48 - 130 Volt AC/DC Coil. AF-Line Series, AF30 Frame, IEC Contactor.

Overview

50 Amp, 3-Pole, 600 Volt AC Rated, 48 - 130 Volt AC/DC Coil. AF-Line Series, AF30 Frame, IEC Contactor.

Primarily for controlling single and three phase motors and switching power circuits 3 poles 50 amperes non-reversing across the line contactor with 48-130V AC/DC coil and no auxiliary contacts. 86 millimiters depth x 86 millimiters height x 45 millimiters width.

Also known as: 471523111229, AF30-30-00-12

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Volts AC: 600
Amps: 50
Volts DC Control Range: 48 - 130
Volts AC Control Range: 48 - 130
Poles: 3
Volts AC: 600
Volts DC Control Range: 48 - 130
Type: Contactor, IEC, Non-Reversing
Amps: 50
Volts AC Control Range: 48 - 130