8.00 - 12.00 FLA. Manual Motor Protector, MS132, Rotary, 600VAC Rated

Item #: 860140
Cat #: MS132-12
UPC: 804325530583
Sign In or Register to view pricing and more.
Documents & Guides
8.00 - 12.00 FLA (Full Load Amps). MMP, Rotary, 600 Volt AC Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width

Overview

8.00 - 12.00 FLA (Full Load Amps). MMP, Rotary, 600 Volt AC Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width
Fuseless protection saves costs, space and ensures a quick reaction under overload and short-circuit condition by switching off the motor within milliseconds. The full range of motor starters offers protection from 0.1 A to up to 100 A. The new family range has a harmonized range of accessories and offers the same features up to 65 A.
Also known as: 804325530583, MS132-12

Specifications

Phase: 3
Type: Manual Motor Protector, Rotary Type
Amps: 12
Amps Range: 8 - 12
Phase: 3
Amps: 12
Type: Manual Motor Protector, Rotary Type
Amps Range: 8 - 12

Customer Reviews

No reviews for this product
(0)