Concept Single-Door Enclosure, 12.00x10.00x6.00, Lt Gray, Steel

Item #: 860155

Cat #: CSD12106LG

UPC: 783510294526

Sign In or Register to view pricing and more.
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD12106LG item measures 12.00x10.00x6.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD12106LG item measures 12.00x10.00x6.00 inches with a material of Steel colored Lt Gray.

nVent HOFFMAN HOFCSD12106LG Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294526, CSD12106LG

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Depth: 6 in
Width: 10 in
Material: Steel
Finish: Powder Coated
Height: 12 in
Color: Light Gray
Width: 10 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 6 in
Material: Steel