This product has been discontinued.

ADV LED120A0700C28FOM LED DRVR 20W/
Item #: 860241
Cat #: LED120A0700C28FOM
UPC: 781087072042
to view pricing and more.
Documents & Guides
ADV LED 120 A 0700 C2 8 FO
Overview
ADV LED 120 A 0700 C2 8 FO
Also known as: 781087072042, LED120A0700C28FOM
Specifications
| Type: | LED |
| Type: | LED |