ThermTrans, Self-Lam Label, Polyvinylide

Item #: 860359

Cat #: S100X400T1T

UPC: 074983337316

to view pricing and more.
Documents & Guides
ThermTrans, Self-Lam Label, PolyvinylideThe thermal transfer self-laminating adhesive label is made of polyvinylidene and has 4 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for 2 - 1 AWG wires and a clear overlaminate. It is 1.0" wide and 4.0" long (25.4 x 101

Overview

ThermTrans, Self-Lam Label, PolyvinylideThe thermal transfer self-laminating adhesive label is made of polyvinylidene and has 4 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for 2 - 1 AWG wires and a clear overlaminate. It is 1.0" wide and 4.0" long (25.4 x 101
Also known as: 074983337316, S100X400T1T

Specifications

Length: 4 in
Color: White
Length: 4 in
Color: White