REXEL logo

SLIM 4" SQUARE 600 LM 27K 90CRI 120V AL TRIAC WET

Item #: 860493
Cat #: S4S927K7AL
UPC: 662057988832
Sign In or Register to view pricing and more.
SLIM 4" SQUARE 600 LM 27K 90CRI 120V AL TRIAC WET

Product Overview

SLIM 4" SQUARE 600 LM 27K 90CRI 120V AL TRIAC WET
Also known as: 662057988832, S4S927K7AL

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)