Air Conditioner

Item #: 860530

Cat #: N360816G151

UPC: 783510239558

to view pricing and more.
Air Conditioner, 8000btu 115v Htr Ss T4x, Bulletin Mclg (mclean Spectracool Air Conditioner - N360646 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Ss Type 304,finish:

Overview

Air Conditioner, 8000btu 115v Htr Ss T4x, Bulletin Mclg (mclean Spectracool Air Conditioner - N360646 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Ss Type 304,finish:

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239558, N360816G151

Specifications

Width: 11.500 in
Depth: 14 in
Height: 36 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Wattage: 2286
BTU: 7800
Width: 11.500 in
Height: 36 in
Material: Stainless Steel 304
Wattage: 2286
Depth: 14 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
BTU: 7800