Meter Pack, 200A, 2 Socket, 400A Bus, 1PH, Ringless, 120/240VAC

Item #: 860734
Cat #: 1MP2204RRLP
UPC: 786685955605
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pack, Ringless Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 200 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker

Overview

Meter Pack, Ringless Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 200 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker
Also known as: 786685955605, 1MP2204RRLP

Specifications

Amps: 200, 400
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 400
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Sockets: 2
Jaws: 4

Customer Reviews

No reviews for this product
(0)