Limit Switch, Corrosion Resistant, Lever Type, Spring Return, Cable

Item #: 86084

Cat #: 802MC-AY8

UPC: 662073709671

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Pre-Wired Factory Sealed, Corrosion Resistant, Complete Switch, Lever Type, Spring Return, Standard Operating Torque, 2 Circuit, CW/CCW Operation, Extended Cable Length, 2.43 m (8 Foot)

Overview

Limit Switch, Pre-Wired Factory Sealed, Corrosion Resistant, Complete Switch, Lever Type, Spring Return, Standard Operating Torque, 2 Circuit, CW/CCW Operation, Extended Cable Length, 2.43 m (8 Foot)

Our Bulletin 802MC Corrosion Resistant Limit Switches are pre-wired and factory sealed to provide corrosion protection in wet or dry locations. These switches provide a tough defense against environmental contaminants by using a polymeric enclosure and Type 316 stainless steel for the exposed metal parts. They meet the requirements for NEMA 1, 4X, 6P, and 13 enclosures.

Also known as: 662073709671, 802MC-AY8

Specifications

Poles: 2
Type: Limit Switch, Lever, Factory Sealed
Mounting: Surface
Length: 2.430 m
Poles: 2
Mounting: Surface
Type: Limit Switch, Lever, Factory Sealed
Length: 2.430 m