Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Hubbell-Bryant
DUP TVSS RCPT 20A 125V 5-20R BL
Item #: 860856
Cat #: SP53A
UPC: 781786139053
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
DUP TVSS RCPT 20A 125V 5-20R BL
View product detail below
Associated
Substitutes
Others Bought
Overview
DUP TVSS RCPT 20A 125V 5-20R BL
Also known as:
781786139053, SP53A
Features & Benefits
20A 125V
2-Pole 3-Wire Grounding
5-20R
Brown
Specifications
No Specifications Available
Close
Close and Retry