Drive, PowerFlex 40, 240VAC, 3PH, 8.0A, 1.5KW, 2.0HP, NO Filter

Item #: 86086
Cat #: 22B-B8P0C104
UPC: 820919675874
Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 8.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, IP66, NEMA 4X, No Filter

Overview

Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 8.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, IP66, NEMA 4X, No Filter
Providing users with powerful motor speed control in a compact, space saving design, the Allen-Bradley® PowerFlex® 4 and 40 AC drives are the smallest and most cost-effective members of the PowerFlex® family of drives. Available in power ratings from 0.2 to 11 kW (0.25 to 15 HP) and in voltage classes of 120, 240, 480 and 600 volts, PowerFlex 4 and 40 are designed to meet global OEM and end-user demands for flexibility, space savings, ease of use and are cost-effective alternatives for speed control of applications such as machine tools, fans, pumps and conveyors and material handling systems
Also known as: 820919675874, 22B-B8P0C104

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Phase: 3
Horsepower: 2
Type: Variable Frequency Drive
Volts AC: 240
Amps: 8
Wattage: 1.500 kW
IP/NEMA Rating: IP66, NEMA 4X
Horsepower: 2
Volts AC: 240
Wattage: 1.500 kW
Phase: 3
Type: Variable Frequency Drive
Amps: 8

Customer Reviews

No reviews for this product
(0)