.50"(12.7mm) Panwrap, Yellow, 200 ft. (6

Item #: 860896

Cat #: PW50F-T4

UPC: 074983103393

to view pricing and more.
Pan-Wrap™ split harness wrap, .50" (12.7mm), 200 ft. (61m) per reel, polyethylene, yellow.

Overview

Pan-Wrap™ split harness wrap, .50" (12.7mm), 200 ft. (61m) per reel, polyethylene, yellow.

Pan-Wrap™ split harness wrap, .50" (12.7mm), 200 ft. (61m) per reel, polyethylene, yellow.

Also known as: 074983103393, PW50F-T4

Specifications

Material: Polyethylene
Diameter: 0.500 in
Length: 200 ft
Color: Yellow
Material: Polyethylene
Length: 200 ft
Diameter: 0.500 in
Color: Yellow