This product has been discontinued.
![FOUR SCENE NTGRX REMOTE WH FOUR SCENE NTGRX REMOTE WH](https://rexel-cdn.com/products/lutntgrx4swh.jpg?i=5A7697B1-5A29-4BE5-B9F3-9877F392D747&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Wallstation, Lutron, Grafik Eye, Keypad, Special Features: Low-voltage Class 2 (pelv) Wiring, Relative Humidity Less Than 90%, Meets Iec 801-2, 12/24 Vdc, 18 Awg Cable, 2.750 In Width X 4.562 In Height X 1.687 In Depth, 32 - 104 Deg F Operating Temperature, Architectural Style, Operator: 4 Scene Selection Button With Off And Raise/lower, White
Overview
Wallstation, Lutron, Grafik Eye, Keypad, Special Features: Low-voltage Class 2 (pelv) Wiring, Relative Humidity Less Than 90%, Meets Iec 801-2, 12/24 Vdc, 18 Awg Cable, 2.750 In Width X 4.562 In Height X 1.687 In Depth, 32 - 104 Deg F Operating Temperature, Architectural Style, Operator: 4 Scene Selection Button With Off And Raise/lower, White
Also known as: NTGRX-4S-WH
Specifications
Type: | Raise/Lower Wall Station |
Color: | White |
Type: | Raise/Lower Wall Station |
Color: | White |
Customer Reviews
No reviews for this product
(0)