STANDARD SEALED LIMIT

Item #: 86095

Cat #: 802M-HY16

UPC: 662073709251

to view pricing and more.
Documents & Guides
AB 802M-HY16 STANDARD SEALED LIMIT

Overview

AB 802M-HY16 STANDARD SEALED LIMIT
Also known as: 662073709251, 802M-HY16

Specifications

Depth: 4 in
Height: 12 in
Type: Screw Cover, Enclosure
Width: 12 in
Color: Metallic
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Type: Screw Cover, Enclosure
Color: Metallic
Material: Steel
Height: 12 in
Width: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 3R