![Electronic Ballast, Compact Fluorescent, 2-Lamp, 26W, 120-277V Electronic Ballast, Compact Fluorescent, 2-Lamp, 26W, 120-277V](https://rexel-cdn.com/products/558.jpg?i=687E61DC-E68C-4E9C-A62D-1FA09114B00A&f=420)
Electronic Ballast, Compact Fluorescent, 2-Lamp, 26W, 120-277V
Item #:
861
Cat #:
QTP-2X26/CF/UNV-DM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 26, 120-277 Volt, Lamp Type: DD/E;T/E, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 51833*
Overview
Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 26, 120-277 Volt, Lamp Type: DD/E;T/E, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 51833*
Also known as: QTP-2X26/CF/UNV-DM
Specifications
Wattage: | 26 |
Volts AC: | 120-277 |
Family / Style: | Quicktronic |
Light Technology: | Fluorescent |
Wattage: | 26 |
Family / Style: | Quicktronic |
Volts AC: | 120-277 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)