Wall Switch, RF Technology

Item #: 861134

Cat #: PD-5S-DV-BL

UPC: 784276072328

to view pricing and more.
Documents & Guides
Wall Switch, RF Technology, 120/277 VAC, Color: Black. Features: Daylight Harvesting.

Overview

Wall Switch, RF Technology, 120/277 VAC, Color: Black. Features: Daylight Harvesting.

5 A 2-button RF switch, uses Lutron patented Clear Connect RF Technology, provides switching of multiple load types, occupancy/vacancy sensing, and daylight harvesting. in black

Also known as: 784276072328, PD-5S-DV-BL

Specifications

Type: Wall Switch, Occupancy, Vacancy
Wattage: 1400
Volts AC: 120, 277
Family / Style: Caséta
Color: Black
Mounting: Knuckle
Type: Wall Switch, Occupancy, Vacancy
Volts AC: 120, 277
Color: Black
Wattage: 1400
Family / Style: Caséta
Mounting: Knuckle