Bell 2.5in 120v60hz

Item #: 86124

Cat #: 432-N5

UPC: 782640245132

to view pricing and more.
Documents & Guides
Single Strok, 120 Volt AC, Diameter: 2-1/2", Depth: 1-1/4", 0.065 Amp, 7.8 VA, 72 dB @ 10 ft, Surface Mount, Color: Brass.

Overview

Single Strok, 120 Volt AC, Diameter: 2-1/2", Depth: 1-1/4", 0.065 Amp, 7.8 VA, 72 dB @ 10 ft, Surface Mount, Color: Brass.
Also known as: 782640245132, 432-N5

Specifications

Amps: 0.065
Volts AC: 120
Material: Brass
Color: Brass
Amps: 0.065
Material: Brass
Volts AC: 120
Color: Brass